Shop All Pneumatic Tool Parts
Hankison
Drain Valve, Auto Float, 1/8" NPT
Mfr # 3055807
Zoro # G9870519
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hankinson
- For Use With Mfr. Model Number HPR5-10
- Compatible with Manufacturer Part Number HPR5-10
- Drain Port Connection Style Threaded
- Compatible with Brand Hankinson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hankison
- MFR # 3055807
- Zoro # G9870519
- Country of Origin Mexico
- Category Pneumatic Tool Parts
Dimensions
Drain Port Size | 1/8 in |
Details
Item | Drain Valve |
Fits Brand | Hankinson |
For Use With Mfr. Model Number | HPR5-10 |
Compatible with Manufacturer Part Number | HPR5-10 |
Drain Port Connection Style | Threaded |
Compatible with Brand | Hankinson |
Drain Port Type | NPT |
Compatible Mfr Part Number | HPR5-10 |
Drain Type | Automatic Float |
Compatible Grainger Part Number | 3YA43, 3YA44, 3YA49, 3YA50 |
Description
Drain Valve, Compatible with Grainger Part Number 3YA43, 3YA44, 3YA49, 3YA50, Compatible with Manufacturer Part Number HPR5-10, Compatible with Brand Hankinson, Drain Port Connection Style Threaded, Drain Port Size 1/8 in, Drain Port Type NPT, Drain Type Automatic Float
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A10ANP01, Pressure Line, 10 micron (ZX-HP3202A10ANP01)
- GLOBAL 2 3/16" ID Stainless Split Clamp Collar, Ss (G2SC-218-SS)
- BESTORQ Aftermarket Hustler 932822 FASTRAK (Deck 54", S/N 113859) Zero Turn Mower Replacement Belt, B149LG (B149LG)
- CHICAGO PNEUMATIC Throttle Valve (A113837)
- HANKISON Filter, Wall Mount Bracket, NGF (WMK-1)
- HANKISON Filter Float Drain, Internal, Automatic (05.4170-08)
- HANKISON Filter Elemnt, Coalescng, Fine, 0.01 Micron (HF-04)
- HANKISON Filter Elemnt, General Purpose, 1 Micron (PF-08)
- HANKISON Filter Elemnt, Coalescng, 0.01 Micron (HF-08)
- HANKISON Filter Elemnt, Coalescing, Ultra Fine (UF-04)
- REELCRAFT Spring Case Gasket (S260069)
- Hankison Pneumatic Tool Parts