Shop All Refrigerated Air Dryers
Hankison
Compressed Air Dryer, 50 cfm Max. Flow
Mfr # HITN50
Zoro # G9362219
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,662.70
Free 30-Day Returns
Key Features
- Includes Inlet Y Strainer
- Phase Single
- Voltage 115V AC
- Overall Height 41 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hankison
- MFR # HITN50
- Zoro # G9362219
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 41 in |
Overall Width | 18 in |
Overall Depth | 17 in |
Connection Size - Air Treatment | 1 in NPT |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 50 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 180 Degrees F, Power 0.93 kW, Dew Point 50 Degrees F, Series HITN, Air Outlet Size 1 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-20-31)
- FLEXZILLA Air Hose, 1/4" x 100, with ColorConnex (HFZ14100YW2-D)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116155-00)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, CWSE (115743.00)
- HANKISON Refrigerated Air Dryer, CFM: 50 (HPR50)
- HANKISON Compressed Air Dryer, 35 cfm Max. Flow (HITN35)
- HANKISON Refrigerated Compressed Air Dryer, 250cfm (HPRN250-4)
- HANKISON Dryer, 150 cfm Max. Flow, 40 HP Max. Air (FLX1.5-1)
- HANKISON Refrigerated Compressed Air Dryer, 115V (HPRN125)
- HANKISON Compressed Air Dryer, 25 cfm Max. Flow (HITN25)
- HANKISON Refrigerated Air Dryer (HPR35)
- Hankison Refrigerated Air Dryers