Shop All Refrigerated Air Dryers
Hankison
Compressed Air Dryer, 25 cfm Max. Flow
Mfr # HITN25
Zoro # G9363205
product price: $2,814.99
/ea
Free Shipping & Returns
$2,814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inlet Y Strainer
- Phase Single
- Voltage 115V AC
- Overall Height 29 in
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hankison
- MFR # HITN25
- Zoro # G9363205
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 29 in |
Overall Width | 14 in |
Overall Depth | 17 in |
Connection Size - Air Treatment | 3/4 in NPT |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 25 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 180 Degrees F, Power 0.69 kW, Dew Point 50 Degrees F, Series HITN, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOU Bronze Bushings (Straight): 1 in. I.D., 2 in. Length, 1 1/4 in. O.D. (153043)
- LOC-LINE Acid Resist NPT Connector, 1/8In, PK50 (46425)
- EATON Eaton Style Number MXE34AB9D0F00 (MMX34AA9D0F0-0)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI23010DNPS10, Pressure Line, 10 micron (ZX-PI23010DNPS10)
- HANKISON Dryer, 300 cfm Max. Flow, 75 HP Max. Air (FLX3.1)
- HANKISON Dryer, 100 cfm Max. Flow, 25 HP Max. Air (FLX1.2)
- HANKISON Refrigerated Compressed Air Dryer, 250cfm (HPRN250-4)
- HANKISON Refrigerated Air Dryer, CFM: 50 (HPR50)
- HANKISON Compressed Air Dryer, 75 cfm, Max. 20 HP, Power: 0.52 kW (3YA48B)
- HANKISON Refrigerated Air Dryer (HPR35)
- NANO Refrigerated Air Dryer, 55 scfm (NDX0055)
- Hankison Refrigerated Air Dryers