Shop All Refrigerated Air Dryers
Hankison
Compressed Air Dryer, 125 cfm Max. Flow
Mfr # HITN125
Zoro # G9363241
product price: $8,113.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,113.99
Free 30-Day Returns
Key Features
- Includes Inlet Y Strainer
- Phase Single
- Voltage 230V AC
- Overall Height 41 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hankison
- MFR # HITN125
- Zoro # G9363241
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 41 in |
Overall Width | 18 in |
Overall Depth | 17 in |
Connection Size - Air Treatment | 1 in NPT |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 125 cfm, Voltage 230V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 180 Degrees F, Power 1.97 kW, Dew Point 50 Degrees F, Series HITN, Air Outlet Size 1 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCOAT All Purp Filler Wht 1Qt (100570)
- MCGILL Gr Series 500, Machined Race Needle Bearing, #GR24 (GR24)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/8-14, 1/2-14, Strt (2216-8-10S)
- POWERFLITE 5L260 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260-2)
- HANKISON Refrigerated Compressed Air Dryer, 400cfm (HPRN400-4)
- HANKISON Dryer, 100 cfm Max. Flow, 25 HP Max. Air (FLX1.2)
- HANKISON Refrigerated Compressed Air Dryer, 200cfm (HPRN200-4)
- HANKISON Refrigerated Air Dryer (HPR35)
- HANKISON Compressed Air Dryer, 25 cfm Max. Flow (HITN25)
- HANKISON Compressed Air Dryer, 35 cfm Max. Flow (HITN35)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 15 cfm (RNC-0015)
- Hankison Refrigerated Air Dryers