Shop All Membrane Air Dryers
Hankison
Air Dryer, Membrane, 4.09 CFM, 12 Watts
Mfr # SMM4-4F
Zoro # G1037671
product price: $2,409.99
/ea
Free Shipping & Returns
$2,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 2, 3, 4, 5, 6
- CFM 4.09 to 13.67
- Dew Point (Deg. F) -40 to 50
- Voltage 24/120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hankison
- MFR # SMM4-4F
- Zoro # G1037671
- Country of Origin United States
- Category Membrane Air Dryers
Dimensions
Width (In.) | 8 in |
Height (In.) | 32 in |
Overall Height | 31 15/16 in |
Overall Width | 105 mm |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Overall Depth | 4 1/8 in |
Description
Membrane Air Dryer, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 13.7 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Ambient Temperature 150 Degrees F, Drain Type Automatic, ISO Class 2, 3, 4, 5, 6, Dew Point 40 Degrees F, Overall Width 105 mm, Overall Height 31 15/16 in, Series SweepSaver, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Features Digital Purge Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5800 psi (H29006-50)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/4 in, Push-Lock Hose Barb x Quick-Connect, Brass (2DB2-B)
- HANKISON Air Dryer, Membrane, 4.6 to 24.5 CFM (HMM5-6F)
- HANKISON Air Dryer, Membrane, .34 to 1.4 CFM, 3/8 In (HMM1-3F)
- HANKISON Air Dryer, Membrane, 4.09 to 13.67 CFM (HMM4-4F)
- HANKISON Air Dryer, Membrane, 2.18 to 9.55 CFM (HMM3-4F)
- HANKISON Air Dryer, Membrane, 1.28 to 4.55 CFM (HMM2-3F)
- PARKER Air Dryer, Membrane, 1 CFM, 1/4 In (AD0010-35)
- SMC Membrane Air Dryer Series, -20 deg C (IDG5-01)
- Hankison Compressed Air Dryers