Shop All Membrane Air Dryers
Hankison
Air Dryer, Membrane, 1.28 to 4.55 CFM
Mfr # HMM2-3F
Zoro # G0641681
product price: $1,370.99
/ea
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 2, 3, 4, 5, 6
- CFM 1.28 to 4.55
- Dew Point (Deg. F) -40 to 50
- Height (In.) 15 in
- Series HMM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hankison
- MFR # HMM2-3F
- Zoro # G0641681
- Country of Origin United States
- Category Membrane Air Dryers
Dimensions
Height (In.) | 15 in |
Width (In.) | 8 in |
Overall Width | 105 mm |
Overall Height | 15 3/4 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Overall Depth | 4 1/8 in |
Description
Membrane Air Dryer, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 4.6 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Ambient Temperature 150 Degrees F, Drain Type Automatic, ISO Class 2, 3, 4, 5, 6, Dew Point 40 Degrees F, Overall Width 105 mm, Overall Height 15 3/4 in, Series HMM, Air Outlet Size 3/8 in, Body Material Aluminum, Features -, Filter Element Compatibility F02-B-PF/HF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Evaporative Cooler Motor, 230V, Sleeve (SV2104HV2)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (437J22)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 345 RE BELT)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- HANKISON Air Dryer, Membrane, 4.6 to 24.5 CFM (HMM5-6F)
- HANKISON Air Dryer, Membrane, .34 to 1.4 CFM, 3/8 In (HMM1-3F)
- HANKISON Air Dryer, Membrane, 4.09 to 13.67 CFM (HMM4-4F)
- HANKISON Air Dryer, Membrane, 2.18 to 9.55 CFM (HMM3-4F)
- PARKER Compressed Air/Gas Carbon Filter (8104N-0A0-000)
- PARKER Air Dryer, Membrane, 20 CFM, 1/2 In (AD0200-35)
- PARKER Air Dryer, Membrane, 40 CFM, 1/2 In (AD0400-35)
- Hankison Membrane Air Dryers