Shop All Tarps
Hangzhou Ruiyu Industrial
Tarp, Blue, Polyethylene
Mfr # KT-MT0810B
Zoro # G210838124
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hangzhou Ruiyu Industrial
- MFR # KT-MT0810B
- Zoro # G210838124
- UPC # 52088029251
- Country of Origin United States
- Category Tarps
Details
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Description
Master Tradesman MD-GT-BB-0810 Storage Tarp Cover, 10 ft L, 8 ft W, Polyethylene, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSFORD PRODUCTS 16LB Apple WD Briquette (32072)
- STENS Fuel Gas Cap With Gauge For Cub Cadet 1980-1989 Lawn Mowers 125-280 (125-280)
- AIC REPLACEMENT PARTS 15/920103 Hand Brake Pad Pair Round Fits JCB Backhoe 3CX 4CX 478/00849 (BRL40-0066)
- STENS Air Filter For Toro Oem : 127-9193 (100-740)
- PROTARP 30 ft x 60 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X60)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-3040)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (TS-154-10X20)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ44)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-30X50)
- TARPS NOW 60 ft x 60 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-6060)
- PROTARP 12 ft x 16 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X16)
- Hangzhou Ruiyu Industrial Tarps