Shop All TV Mounts & Stands
Hangman
Simple Mount 32-80" TV Mount, Stud Finder, Black Anodized (UL)
Mfr # S2060SF
Zoro # G7267283
product price: $37.78
/ea
Sold in multiples of 3 for $113.34
$113.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.8"
- Width 1"
- Material Aircraft Aluminum
- Length 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hangman
- MFR # S2060SF
- Zoro # G7267283
- UPC # 681391210195
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Height | 0.8" |
Width | 1" |
Length | 26" |
Details
Color | Black |
Material | Aircraft Aluminum |
Features | Interlocking, Bubble Level, Tilt, Leveling System, Magnetic, Left/Right Adjustment |
Product Type | Mounting Bracket |
Description
The Hangman Simple Mount TV Hanger will hang almost any LED thin screen TV in less time than it takes to unpack it. Consisting of two interlocking aircraft-grade aluminum brackets, one bracket attaches to the back of the TV and the other bracket installs into almost any building material: drywall, lath and plaster, wood studs, brick, or concrete. Once installed a 1" clearance from the wall provides easy access and space for cords and cables. The wall track has mounting holes every inch that ensures hitting at least one stud for additional support. Galvanized steel aircraft-grade security cable included. Easy to install, no experience necessary! 200-400-600mm Vesa Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 10Ft (180232)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- 3M Tactical Headset, Two Way, Dual Lead, Green (MT20H682FB-19 GN)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- HANGMAN Speaker and Bar Speaker Hanging Kit (KSH4)
- HANGMAN Flat Screen Tipover Prevention TV Anti-Tip Kit to Secure TVs (TV400)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA752PU)
- 3M Adjustable Monitor Stand, Holds 40 Lb., Black/Silver (MS80B)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- MOUNT-IT Full Motion TV Wall Mount MI-2042L (MI-2042L)
- Hangman TV Mounts & Stands