Shop All Double Sided Foam Tapes
Hangman Products
POSTER CRAFT TAPE 15FT
Mfr # PCT-15
Zoro # G501262249
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hangman Products
- MFR # PCT-15
- Zoro # G501262249
- UPC # 681391207362
- Country of Origin China
- Category Double Sided Foam Tapes
Dimensions
Tape Length | 15 ft |
Details
Item | Double Sided Tape |
Description
Hangman Adhesive Hanging Tape 1 ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glue Stick, PR100 Series, White, 0.26 oz, Bottle (PR100)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Olive Drab (357)
- NASHUA Duct Tape, 48mm W, 55m L, Industrial, Gray (308)
- SUPER GLUE The Original Future Glue Super Strength All Purpose , 2PK (11710112)
- 3M Double Coated Tape, Polyethylene, PK36 (9579)
- LIPPERT Q130 1/8INX 3/4INX 35FT BUTYL TAPE CLAM SHELL (862405)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPTDE-3/4)
- PANDUIT Acrylic Foam Tape 1/32" X 0.75" X 72Yd (P32W2A2-75-72)
- SCOTCH Double-Sided Tape, Removable, 3/4"x200", Transparent (MMM238)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black, Width: 1/2" (4496)
- 3M Double Coated Tape, Foam, White, PK12 (4496)
- Hangman Products Double Sided Foam Tapes