Shop All Speaker Stands & Mounts
Hangman
No-Stud Sound Bar Shelf (32" Radius Ends)
Mfr # SBS-32K
Zoro # G301984136
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Black
- Width 32 in
- Length 4.125 in
- Includes Shelf, Mounting nails, Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hangman
- MFR # SBS-32K
- Zoro # G301984136
- UPC # 681391208963
- Country of Origin United States
- Category Speaker Stands & Mounts
Dimensions
Width | 32 in |
Length | 4.125 in |
Details
Enclosure Color | Black |
Includes | Shelf, Mounting nails, Level |
Description
Create a seamless look for your entertainment system in minutes with the No-Stud Sound Bar Shelf by Hangman. The patented system uses tiny picture-hanging nails and slide-on brackets to mount this sleek shelf in 2 easy steps. And all you need is a hammer! And best of all, without needing to align with studs, you can center your sound bar wherever you like. Hangman's No-Stud Technology eliminates the need for drills or anchors, and the tiny nails leave only pinholes on removal, so the shelf is virtually damage-free. Its depth of 4-1/8 in. accommodates most sound bars and offers a raised lip for added security. All hardware and level included. A slot in the shelf allows for easy cable management. This sound bar is 32 in. long with radius ends and can hold up to 45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V Solar Panel Charger for Intermec/Norand NT121 12V 2.2Ah Battery (MAX3512629)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0050-FF)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic CR2450 3.0V 620mAh Lithium Coin Cell For Consumer And Industrial Applications (CR2450)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Ritar RT645 (ML4-645911)
- LOWELL Channel Rails 24in 1pr (SS24)
- PYLE Speaker Mounting Bracket (PSTNDW15)
- PROMOUNTS Universal Soundbar Mounting Brackets (MSB33)
- LOWELL Recess Backbox for 12inSp (XCP1210)
- CR LAURENCE Unlacquered Brass Plymouth Series Wall Mount 'H' Back Plate Hinge (PLY037ULBR)
- LOWELL Recess Backbox for 8inSp (8XD4)
- LOWELL Surface Backbox for 8inSp (CB84-SGA)
- Hangman Speaker Stands & Mounts