Shop All Picture Hangers & Mirror Hanging Hardware
Hangman
Heavy Duty D-Ring Hanging Kit, For Hanging D-Rings
Mfr # HDK
Zoro # G7264754
product price: $7.72
/ea
Sold in multiples of 2 for $15.44
$15.44
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
- Brand Hangman
- MFR # HDK
- Zoro # G7264754
- UPC # 681391207133
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Description
Hang heavy pictures and mirrors up to 100 lbs. with confidence with the Heavy Duty D-Ring Kit. Take the guesswork out of alignment with the included locators and level. Locators mark the exact insertion point, or points, in the wall. Double-headed Bear Claw hangers install with no drilling or pilot hole, and will not show over back of picture. Bear Claws hold 100 lbs. in wood and 30 lbs. in drywall. If needed for extra strength, Bear Claws will snap right into included drywall anchors.
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
- BLUM 170 Degree Self-closing Doweled Half Overlay Hinge (71T6680)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 4" Hose Coupling (ZUSA-CAM-HFDA-4)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-8C)
- RCI RCI 908 Series, Pushbutton, Stainless Steel (908-RE-TD 32D)
- HANGMAN Mirror Clips 3/16", Anchors 12 Piece Kit (MC-316)
- HANGMAN Heavy Duty Z-Hanger Zbar Mirror and Picture Hangers w Screws and Anchors 18" Holds 200 lbs. (Z-18)
- HANGMAN Small Sawtooth Hangers (SWT10)
- HANGMAN Canvas Hanger 12" 30 lbs. (CH-12)
- HANGMAN Heavy Duty Hangman Mirror and Picture Hanging Brackets 30" w/ Level and WallDogs, Holds 300 lbs. (HM-30D)
- HANGMAN Canvas Board Tape Tabs (CBT4)
- HILLMAN OOK 50133 Picture Hanging Wire, 75 ft L, Steel, Galvanized, 20 ga Gauge (534648)
- Hangman Picture Hangers & Mirror Hanging Hardware