Shop All Universal Remotes
Hangman
All-Steel Anti-Tip Kit for Furniture
Mfr # TK400L
Zoro # G0448245
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Package Type Retail
- Color Black
- Height 7.5"
- Features Tamper Resistant, Wall Mountable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hangman
- MFR # TK400L
- Zoro # G0448245
- UPC # 681391209618
- Country of Origin United States
- Category Universal Remotes
Dimensions
Height | 7.5" |
Length | 0.8" |
Width | 3.7" |
Details
Material | Steel |
Package Type | Retail |
Color | Black |
Features | Tamper Resistant, Wall Mountable |
Product Type | Anti Tip Kit |
Description
The Hangman All-Steel Anti-Tip Kit for Furniture consists of an aircraft-grade steel cable that connects on one end to your furniture with a bracket installed into a stud on the wall. The cable prevents the furniture from tipping over. This kit is a leader in furniture safety.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Sit Stand Articulating Workstation (15718)
- TP-LINK 5 Port Desktop Gigabit Switch, TLSG105 (TL-SG105)
- CRUCIAL 64Gb Kit Ddr4-2666 (CT2K32G4S266M)
- CAROLINES TREASURES Halloween Little Witch Party Mouse Pad; Hot Pad or Trivet (BB7462MP)
- EASY MOTE Universal TV Remote White (DT-RO8WC)
- RCA Hospital TV Power Supply, Wall Mount (JPS24D)
- RCA Antimicrobial Learning Universal Remote (PC100)
- STANLEY TV Mount Installation Tool Kit (STH-T75928)
- CLEAN REMOTE Remote Control, Hospitality Type (CRKC1)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 100, 100PK (CR2BB-100)
- LG TV Remote Control For LG, AKB73755450 (AKB73755450)
- Hangman Universal Remotes