Shop All TV Mounts & Stands
Hangman
32-In. to 80-In. All-Surface Walldog TV Hanger
Mfr # WD-2060
Zoro # G610003191
product price: $34.99
/ea
$34.99
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
- Brand Hangman
- MFR # WD-2060
- Zoro # G610003191
- UPC # 681391220415
- Country of Origin United States
- Category TV Mounts & Stands
Description
The All-Surface Walldog TV Hanger by Hangman installs into any surface in minutes with no stud or anchor required! The gripping power of the Walldog screw requires no additional anchors, even in concrete or drywall. Walldog anchorless fasteners install with just a screwdriver into drywall or wood, or with a small pilot hole in concrete or brick. Brackets are punched every in. so you can hang your TV in any position along any surface. The patented bracket system is made from aircraft-grade aluminum. This TV mount is designed for most 32 in. to 80 in. flat panel TVs weighing up to 100 lbs. with a VESA pattern up to 600 mm.
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
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 2 Pack (ML9-12MP25112474764)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (300FSMH)
- NINTENDO Nintendo Switch - OLED Model w/ White Joy-Con - Neon (115464)
- HANGMAN Speaker and Bar Speaker Hanging Kit (KSH4)
- HANGMAN Flat Screen Tipover Prevention TV Anti-Tip Kit to Secure TVs (TV400)
- MOUNT-IT Ceiling Tilt Dual TV Mount 37-70" TVs (MI-502B)
- PEERLESS Pivot TV Wall Mount, 26" to 58" Screen, 150 lb. Capacity (SP850)
- MANHATTAN COMFORT TV Stand, Mid Century, Aqua, 62.99" (201AMC63)
- VIDEO MOUNT PRODUCTS LCD Monitor Rack Mount - 10" 23" Monitors (ER-LCD1017)
- STORM SHELL Weatherproof 44 in.Outdoor TV Enclosure (SS-44)
- Hangman TV Mounts & Stands