Shop All Outdoor Dining Sets
Hanfur
Orleans 4-Piece All-Weather Patio Set
Mfr # ORLEANS4PCSW
Zoro # G5462779
product price: $2,091.99
/ea
Free Shipping & Returns
$2,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 11.4 in
- Application Cooking
- Volume 1.19 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanfur
- MFR # ORLEANS4PCSW
- Zoro # G5462779
- UPC # 813254020423
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Diameter | 11.4 in |
Details
Item | Casserole |
Color | White |
Application | Cooking |
Volume | 1.19 gal |
Description
Orleans 4-Piece All-Weather Patio Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALLORY Snow Brush, Fixed Head, Aluminum, 35-1/2In (999CT)
- KOHLER Kit Carburetor Complete (22 853 02-S)
- TORO Residential Grade .080 in. D X 100 ft. L Trimmer Line (88611)
- ROUNDUP RTU 30 oz Bonus (5003470)
- FLASH FURNITURE Square Faux Teak Patio Table & 4 Club Chairs 4 (SDA-AD723002-4-BK-GG)
- COZYDAYS DBA COMPAMIA Siesta Ares 5 Piece Outdoor Dining Set, 31-1/2inW x 29inH Table, Dark Gray (ISP1641S-DGR)
- VIFAH Bradley Outdoor Patio Wood 7-piece Dining Set with Stacking Chairs (V1336SET25)
- FLASH FURNITURE 3 Piece Glass Bar Patio Table Set with 2 Barstools (TLH-073H092H-NV-GG)
- INVERNADERO 9 Piece Denison Outdoor Dining Table Set - Natural Oil (IN2243223)
- FLASH FURNITURE 35.5" Square Gold Steel Table w/ 2 Chairs (CO-35SQ-02CHR2-GD-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Gray Chairs (TLH-089REC-303CGY6-GG)
- Hanfur Patio Furniture