Shop All Outdoor Dining Sets
Hanfur
Orleans 2-Piece Patio Set
Mfr # ORLEANS2PC
Zoro # G5462690
product price: $1,232.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,232.99
Free 30-Day Returns
Key Features
- Color Brown, French Roast
- Material Woven, Plush Cushion
- Features Stain Resistant, 360° Swivel, Weather Resistant, Durable, Handcrafted, Heavy Duty, Comfortable, UV Resistant, Rust Resistant
- Includes (1) Sofa; (1) Glass-top Coffee Table; (2) Swivel Rocker; (5) Sets of Back Cushion; (5) Sets of Seat Cushion; (2) Accent Pillow
- Application Outdoor, Patio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanfur
- MFR # ORLEANS2PC
- Zoro # G5462690
- UPC # 091037654946
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Rocker Dimensions | 36.8 in H x 31.3 in W x 34.3 in L |
Coffee Table Dimensions | 22.6 in H x 26 in W x 43.3 in L |
Sofa Dimensions | 36.8 in H x 34.3 in W x 74.8 in L |
Details
Item | Sofa/Table/Chair Set |
Color | Brown, French Roast |
Material | Woven, Plush Cushion |
Features | Stain Resistant, 360° Swivel, Weather Resistant, Durable, Handcrafted, Heavy Duty, Comfortable, UV Resistant, Rust Resistant |
Includes | (1) Sofa; (1) Glass-top Coffee Table; (2) Swivel Rocker; (5) Sets of Back Cushion; (5) Sets of Seat Cushion; (2) Accent Pillow |
Application | Outdoor, Patio |
Assembly Required | Yes |
Series | Orleans |
Frame Material | Steel, Resin |
Top Material | Tempered Glass |
Description
Orleans 2-Piece Patio Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (3YU82)
- STENS Hi-Lift Blade 60" Deck Fits Oem - Dixie Chopper 30227-60V 315-250 (315-250)
- SEYMOUR MIDWEST #12 Scoop Shovel, Polymer Blade, 48 in L Natural Hardwood Handle (49051)
- PROTARP 20 ft x 40 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-20X40)
- PLASTICOS MQ 5-Piece Chair & Table Set (SET-MQ400)
- INVERNADERO 9 Piece Denison Outdoor Dining Table Set - Natural Oil (IN2243223)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Gray Chairs (TLH-089REC-303CGY4-GG)
- FLASH FURNITURE 30" Round Black Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-BK-GG)
- HANOVER Foxhill 5-Piece Patio Seating Set with 4 Sling Outdoor Lounge Chairs (FOXHILL5PCCT-GRY)
- ALATERRE FURNITURE Okemo Acacia Wood Outdoor 7-Piece Outdoor DiningSet with Table and 6 Dining Chairs with Cushions (ANOK012ANOB)
- Hanfur Patio Furniture