Shop All Outdoor Dining Sets
Hanfur
Manor 5-Piece Outdoor Dining Set
Mfr # MANDN5PCSW-4
Zoro # G5462340
product price: $1,544.99
/ea
Free Shipping & Returns
$1,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Silver
- Features Fully Automatic; Intelligent Microcomputer Heating; Super Strong, Super-Resilient, Non-Stick Black Fluorine-Coated Inner Pan; Eight Different Pre-Programmed Menus; One-Touch Buttons; Maintains Freshness and the Ideal Serving Temperature for Up To 12 Hours
- Includes (1) Precise Measuring Cup; (1) Rice Scoop
- Maximum Capacity 2 qt
- Maximum Number of Cups 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanfur
- MFR # MANDN5PCSW-4
- Zoro # G5462340
- UPC # 885170269781
- Country of Origin China
- Category Outdoor Dining Sets
Details
Item | Rice Cooker |
Color | White, Silver |
Features | Fully Automatic; Intelligent Microcomputer Heating; Super Strong, Super-Resilient, Non-Stick Black Fluorine-Coated Inner Pan; Eight Different Pre-Programmed Menus; One-Touch Buttons; Maintains Freshness and the Ideal Serving Temperature for Up To 12 Hours |
Includes | (1) Precise Measuring Cup; (1) Rice Scoop |
Maximum Capacity | 2 qt |
Maximum Number of Cups | 4 |
Description
Manor 5-Piece Outdoor Dining Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cigarette Receptacle, 2-1/2 gal., Red (26810R)
- STENS Inner Air Filter 102-608 For John Deere At171854 (102-608)
- OREGON Mower Blade (91-141)
- SEALTECH Premium 5ft. X 250ft. Pro Garden Weed Barrier Landscape Fabric, 6 OZ Heavy Duty, Lightweight (ST-103-5X250)
- GARDENISED Indoor and Outdoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003959.BZ)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- PROPATION 5 Piece White Wicker Dining Set (PR2593363)
- MANHATTAN COMFORT Genoa 7-Pc Steel Rectangle Glass Top Outdoor Dining Table & 6 Armchairs, No Cushions in Nature Weave (OD-DS002-NE)
- ALATERRE FURNITURE Barre 3-Piece Outdoor Bistro Set with Two Chairs and 14"H Table (ANBA01ANO)
- HANOVER Pemberton 5-Piece Patio Set with 4 Cushioned Dining Chairs (PEMDN5PCS-ASH)
- Hanfur Outdoor Dining Sets