Shop All Outdoor Dining Sets
Hanfur
Manor 5-Piece Outdoor Dining Set
Mfr # MANDN5PC
Zoro # G5462322
product price: $1,371.99
/ea
Free Shipping & Returns
$1,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.5 in
- Finish Iridescent Smoke
- Includes Swag Kit; Hardwire Instructions
- Series Metro
- Power Consumption 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanfur
- MFR # MANDN5PC
- Zoro # G5462322
- UPC # 076335214412
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Height | 25.5 in |
Details
Item | Pendant Light |
Finish | Iridescent Smoke |
Includes | Swag Kit; Hardwire Instructions |
Series | Metro |
Power Consumption | 60W |
Style | Transitional |
Number of Bulbs/Tubes Supported | 1 |
Description
Manor 5-Piece Outdoor Dining Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT DESTINATION TRIFOLD SOFA 62IN (ALTOONA ) (2020134887)
- GREENIES Greenie Org Teenie 12Oz (428618)
- GROW MASTER GOPHER BASKET 1GAL 4PK (912108)
- PLANO Rustrictor 3700 Deep Stowaway (PLASV373)
- VIFAH Renaissance Outdoor Patio Hand-scraped Wood 9-piece Dining Set with Extension Table (V1294SET24)
- MANHATTAN COMFORT Nightingdale Black 7-Piece Rattan Outdoor Dining Set with Cream and White Cushions (OD-DS001-CR)
- RAINBOW OUTDOOR Alberta 5-Piece Dining Set-Brown (RBO-ALBERTA-BRW-5DA)
- VIFAH Bradley Outdoor Patio Wood 5-piece Dining Set with Stacking Chairs (V1337SET25)
- FLASH FURNITURE 28" Square Black Steel Patio Table with 2 Chairs (CO-28SQ-02CHR2-BK-GG)
- LINON HOME DECOR Tahoe 3Pc Wood Bistro (21180T36STAS01U)
- VIFAH Bradley Outdoor Patio Wood 7-piece Dining Set with Stacking Chairs (V1336SET25)
- Hanfur Outdoor Dining Sets