Shop All Outdoor Lounge Sets
Hanfrb
Strathmere Allure 2 Pc. Set
Mfr # STRATHALLURE2PC
Zoro # G5463792
original price:
$691.99
9% off
new price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Silver Tipped Bulbs; Swag Kit
- Height 14 in
- Diameter 17 in
- Finish Chrome
- Light Base Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanfrb
- MFR # STRATHALLURE2PC
- Zoro # G5463792
- UPC # 743243470901
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Height | 14 in |
Diameter | 17 in |
Details
Item | Mini Chandelier |
Includes | Silver Tipped Bulbs; Swag Kit |
Finish | Chrome |
Light Base Type | Candelabra |
Style | Modern |
Series | Supernova |
Maximum Bulb/Tube Power | 40W |
Description
Strathmere Allure 2 Pc. Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYZMIC CS Cyzmic CS (32oz) (82002403)
- MARSHALLTOWN Plastic Disposable Poly Drum Cover (MIX245007)
- STENS Front Wheel For Toro Most Super Recyclers 205-716 107-3708 (205-716)
- FABRICATION ENTERPRISES Digi-Flex® Thumb® Exerciser, Black, X-Heavy (681453)
- MANHATTAN COMFORT Antibes 1.0 Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey (OD-CV010-GY)
- ALATERRE FURNITURE Barton 5-Piece Patio Dining Set, Weather-Resistant Outdoor Dining Table, 4 Stackable Patio Chairs (80-OUTD-WD-DIN-SET1)
- LETRIGHT INDUSTRIALRP FS Novara 4PC Patio Set (545.0310.000)
- FLASH FURNITURE 2 Modern Black Adirondack Rockers & Side Table (JJ-C14709-2-T14001-BK-GG)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- EAST WEST FURNITURE 4 Piece Coppell Furniture Set - Natural Oil (BCOSSNA)
- INVERNACULO Lana Outdoor Wicker Furniture Set with Wicker Coffee Table, Brown - 4 Piece (IN3122595)
- Hanfrb Patio Furniture