Shop All Insect Killers
Hanes Geomponents
Handheld Bug Zapper
Mfr # ZR-7936-L
Zoro # G108126258
Sold in multiples of 6 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanes Geomponents
- MFR # ZR-7936-L
- Zoro # G108126258
- UPC # 85972007936
- Country of Origin China
- Category Insect Killers
Description
Black Flag hand held racket bug zapper insect killer Eliminate all types of bugs and spiders quickly and easily with the 2,750 volts of power, it works on contact, keeping homes and other spaces free of small pests Simply press and hold the charging button and then touch the grid to an insect This item is effective against bugs of all sizes The mosquito killer racket is suitable for both outdoor and indoor use, offering flexibility in your use It has a thick handle that is simple to grip as you swing The rounded shape is ideal for hitting with accuracy The handle has a helpful hook on the end that makes it simple to store when not being used to take care of bugs 2750Volt of power Kills mosquitoes, biting flies, spiders, yellow jackets and wasps with a simple zap Use indoors in home, basement, attic and garage Use outdoors in yard, camping and on the go LED light indicates power is onUses 2 AA batteries not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Warning Barrier Fence, Black, 48 in. x 100' (14993-91-48)
- CAPTIVATOR Capitvator Fly Trap (100520214)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08002)
- AFTERMARKET A91 or 4L930 Replacement V Belt 1/2 x 93in (OTB40-0116)
- HANES GEOMPONENTS Handheld Bug Zapper (ZR-7936-L)
- HOME PLUS Ant Control, Pack/4 (4PK-METAL-AB)
- AMDRO Quick Kill Spider & Ant Killer Granules 3 lb (100545849)
- DYMON The End. Dry Fog Flying Insect Killer, 14oz, Can, PK12 (45120)
- RAGAN & MASSEY 32 oz Compare N Save Concentrate Indoor Outdoor Insect Control (015021)
- CYPER TC Cyper TC (gal) (82008300)
- FLOWTRON 1,660mg. of Octenol Mosquito Attractant, PK6 (MA 1000 - 6)
- Hanes Geomponents Insect Killers