Shop All Face Masks
This Product is Discontinued
Hanes
Face Mask, Black, Cotton, Reusable, PK10 (Discontinued)
Mfr # MASKN2K
Zoro # G7644132
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Black
- Number of Layers 3
- Mask Size Universal
- Individually Packaged No
- NIOSH Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanes
- MFR # MASKN2K
- Zoro # G7644132
- UPC # 194959047619
- Country of Origin United States
- Category Face Masks
Dimensions
Mask Size | Universal |
Width | 7 1/4 in |
Height | 5 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Face Mask |
Color | Black |
Number of Layers | 3 |
Individually Packaged | No |
NIOSH Rating | Not Rated |
Mask Material | Cotton |
ISO Cleanroom Class | Not Rated |
Mask Attachment Type | Ear Loops |
Disposable/ Reusable | Reusable |
Washable | Yes |
ASTM Splash Rating | Not Rated |
Mask Style | Earloop Mask |
Shop By | Closeouts |
Description
Face Mask, Earloop Mask, Cotton, Universal Mask Size, Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.