Shop All Drain Components
Hanes
24 In Drain Board W/O Fabric
Mfr # 2219-0-2
Zoro # G2858342
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 24 Inch
- Color Black
- Length 23 Inch
- Size 23" x 23" x 24"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanes
- MFR # 2219-0-2
- Zoro # G2858342
- Country of Origin United States
- Category Drain Components
Dimensions
Height (In.) | 24 Inch |
Length | 23 Inch |
Size | 23" x 23" x 24" |
Depth | 23 Inch |
Width | 23 Inch |
Details
Item | Drain Board without Fabric |
Color | Black |
Material | Plastic |
Weight | 24 pounds |
Description
Drain Board w/O Fabric,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P811)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-4116)
- RUVATI 32" Workstation Ledge Tight Radius Undermnt 16Ga Kitchen Sink Sgl Bowl (RVH8301)
- PLUMB PAK Plumb Pak 3/8 in. D Rubber Cone Washer and Ring , 4PK (PP810-31)
- TRUMBULL INDUSTRIES Keeney Mfg Co 1-1/2" P-Trap with Marvel Connector, White (400TTW)
- SIMPLE SPACES Dish Drainer White W/Bskt (JI-25W-3L)
- OATEY Oatey Company 2in. Sure Vent Air Admittance Valve 39220 (4305033)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 04040010 4 in. x 10 ft. Corrugated Slotted Poly Drainage Tube (282137)
- ALLPOINTS Overflow Tube 10"X 1-1/2" (321976)
- ZURN Watchglasses 12/Pk (JP1996-NHG)
- Hanes Drain Components