Shop All Food Service Appliance Parts
Handy
Ring Knife, Blade Safety, Steel Blade, PK12
Mfr # O-V-Lime-13
Zoro # G302318473
product price: $47.65
/pk 12, $3.97/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Additional Comfort and Helps Reduce Slippage, Heavy-Duty Cutting Blade
- Color Lime
- Includes no
- Overall Length 4 cm
- Standards GSA, USDA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy
- MFR # O-V-Lime-13
- Zoro # G302318473
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Overall Length | 4 cm |
Outside Diameter | 1 3/4 in |
Ring Size | 13 |
Blade Projection Length | 1 1/2 in |
Details
Item | Ring Knife |
Features | Additional Comfort and Helps Reduce Slippage, Heavy-Duty Cutting Blade |
Color | Lime |
Includes | no |
Standards | GSA, USDA Approved |
Blade Type | Safety |
Blade Material | Steel |
Ring Material | Aluminum |
Weight | 0.3 lb |
Coating Material | Vinyl |
Includes Coating | Yes |
Material Application | Cardboard, Paper, Plastic, Rubber, String, Thread, Wire |
Description
Ring Knife, Blade Material Steel, Blade Type Safety, Coating Material Vinyl, Color Lime, Blade Projection Length 1 1/2 in, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Fitting Appliance Coupling Nut (F276495)
- GARLAND Surface Heater 240V 2100W (2195001)
- SCOTSMAN T'Stat, Cube Size (11-0428-01)
- T&S BRASS Double Pantry Swivel/Rigid Base Faucet, Single Hol (B-0300-LN)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Black-10)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Evergreen-8)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Blue-5)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-White-15)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Orange-7)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Orange-14)
- APEX SUPPLY CHAIN TECH Sub Assy, Dice Cui/Eui Repair Kit, #02-15880 (02-15880)
- Handy Food Service Appliance Parts