Shop All Food Service Appliance Parts
Handy
Ring Knife, Blade Safety, Steel Blade, PK12
Mfr # O-V-Evergreen-8
Zoro # G802319413
product price: $49.99
/pk 12, $4.17/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Additional Comfort and Helps Reduce Slippage, Heavy-Duty Cutting Blade
- Color Green
- Standards GSA, USDA Approved
- Overall Length 4 cm
- Includes no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy
- MFR # O-V-Evergreen-8
- Zoro # G802319413
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Overall Length | 4 cm |
Ring Size | 8 |
Blade Projection Length | 1 1/2 in |
Outside Diameter | 1 3/4 in |
Details
Item | Ring Knife |
Features | Additional Comfort and Helps Reduce Slippage, Heavy-Duty Cutting Blade |
Color | Green |
Standards | GSA, USDA Approved |
Includes | no |
Blade Type | Safety |
Coating Material | Vinyl |
Weight | 0.3 lb |
Ring Material | Aluminum |
Blade Material | Steel |
Includes Coating | Yes |
Material Application | Cardboard, Paper, Plastic, Rubber, String, Thread, Wire |
Description
Ring Knife, Blade Material Steel, Blade Type Safety, Coating Material Vinyl, Color Green, Blade Projection Length 1 1/2 in, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Deflector Sm Sb (4603272)
- ALLPOINTS Door Heater-227"Long Ic Ics (8403339)
- BLODGETT Knob, Control (16686)
- HATCO Warmer Element 120V 1100 W (02-08-110)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Orange-7)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Orange-14)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Black-10)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Blue-5)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Lime-13)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-White-15)
- HATCO Lamp Holder - T8 (02-30-073-00)
- Handy Food Service Appliance Parts