Shop All Food Service Appliance Parts
Handy
Ring Knife, Blade Safety, Steel Blade, PK12
Mfr # O-V-Blue-5
Zoro # G902319719
product price: $47.65
/pk 12, $3.97/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Additional Comfort and Helps Reduce Slippage, Heavy-Duty Cutting Blade
- Color Blue
- Standards GSA, USDA Approved
- Overall Length 4 cm
- Includes no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy
- MFR # O-V-Blue-5
- Zoro # G902319719
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Overall Length | 4 cm |
Outside Diameter | 1 3/4 in |
Ring Size | 5 |
Blade Projection Length | 1 1/2 in |
Details
Item | Ring Knife |
Features | Additional Comfort and Helps Reduce Slippage, Heavy-Duty Cutting Blade |
Color | Blue |
Standards | GSA, USDA Approved |
Includes | no |
Coating Material | Vinyl |
Blade Type | Safety |
Blade Material | Steel |
Material Application | Cardboard, Paper, Plastic, Rubber, String, Thread, Wire |
Includes Coating | Yes |
Weight | 0.3 lb |
Ring Material | Aluminum |
Description
Ring Knife, Blade Material Steel, Blade Type Safety, Coating Material Vinyl, Color Blue, Blade Projection Length 1 1/2 in, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON RADIO Drier (EKP-032 S)
- DEXTER RUSSELL Selecting Hook 20 In (42033)
- CONTROL CO Waterproof Thermometer, LCD, Stinlss Steel (4202)
- MR. COFFEE CARAFE GLASS BLK 12CUP (PLD12RB)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Lime-13)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-White-15)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Evergreen-8)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Yellow-9)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Orange-7)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Orange-14)
- KENAURD Kenaurd:Rim Cylinder Gold - SC1 (KRC01-US3-SC1)
- Handy Food Service Appliance Parts