Handy Post HP-1W3 3 Vinyl Sleeve Mailboxe Post; White
Mfr # HP-1W3
Zoro # G603857237
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Post
- MFR # HP-1W3
- Zoro # G603857237
- UPC # 860441001611
- Country of Origin China
- Category Mailboxes
Description
The Handy Post for 3 sleeve (mailboxes not included) is constructed of maintenance-free and durable PVC (Vinyl) and comes with a Lifetime Warranty against peeling, flaking, blistering, corroding, rotting and manufacturing defects. It is designed to fit over an existing or new wood 4x4 (actual 3.5"x3.5") post, or can fit over many no-dig supports of similar dimensions. If your mailboxes are secured to any type of wood 4x4 configuration, you can modify it by cutting it to a straight up 42" height or less to accept The Handy Post for 3. The Handy Post for 3 is designed to accommodate two mailboxes of any size or three small (T1) or medium (T2) mailboxes on one post. Note: It is not designed to hold three large or extra large mailboxes, which are typically 11+ inches each in width. The cross arm is 31" across and 5" wide and will accommodate up to 100lbs. This aesthetically pleasing, economical product will enhance any home, business or neighborhood property. The Handy Post for 3 will add character to any setting. Conveniently d with stainless steel hardware and installation instructions included.
Specification- Color: White
- Material: Vinyl
- Height: 42"
- Size: 31" x & 5"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 24" x 24" x 36", Kraft, 5/Bundle (22XM68)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- AVERY Label, Round, 2"", Gold Foil 96PK (AVE22831)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Rd (BL57B)
- HANDY POST Handy Post HP-1W3XL 3 Vinyl Sleeve Mailboxes - 3XL (HP-1W3XL)
- HANDY POST Handy Post HP-1W2 2 Vinyl Sleeve Mailboxe Post; White (HP-1W2)
- MAYNE Newport Plus Mail Post - White (5813-W)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 4 Doors, Surface, - (3504ZSU)
- MAIL BOSS Mail Boss 7134 4-Box Spreader Bar Black (7134)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 3 Doors, Surface, - (3503ZSU)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, - (3503ARU)
- Handy Post Mailboxes & Accessories