Shop All Paint Buckets
This Product is Discontinued
Handy
Plastic Paint Mix & Measure Bucket Lid, 2 qt (Discontinued)
Mfr # 3200-CC
Zoro # G3949114
This Product is Discontinued
Key Features
- Capacity 2 qt
- Material Plastic
- Length 9.5"
- Width 6.75"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handy
- MFR # 3200-CC
- Zoro # G3949114
- UPC # 12758032004
- Country of Origin United States
- Category Paint Buckets
Dimensions
Length | 9.5" |
Width | 6.75" |
Overall Height | 10" |
Details
Item | Paint Mix & Measure Bucket Lid |
Capacity | 2 qt |
Material | Plastic |
Color | Red |
Description
The HANDy Pro Pail was designed for larger painting projects. Ruggedly constructed for both professional and do-it-yourself painters, the HANDy Pro Pail will withstand years of use, is solvent resistant and works great with all paints and stains. The HANDy Pro Pail is always on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.