Shop All Paint Buckets
This Product is Discontinued
Handy
Plastic Paint Mix & Measure Bucket, 1 gal (Discontinued)
Mfr # 4500-CC
Zoro # G7769617
This Product is Discontinued
Key Features
- Length 16.75"
- Width 8.5"
- Depth 16"
- Material Plastic
- Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handy
- MFR # 4500-CC
- Zoro # G7769617
- UPC # 12758045004
- Country of Origin United States
- Category Paint Buckets
Dimensions
Length | 16.75" |
Width | 8.5" |
Depth | 16" |
Overall Height | 16" |
Details
Item | Paint Mix & Measure Bucket |
Material | Plastic |
Capacity | 1 gal |
Color | Red |
Description
The perfect tool for any painting project on a ladder. The HANDy Ladder Pail has a patented bracket that securely attaches it to the side of most step and extension ladders. It easily holds over a gallon of paint or stain, and has a built-in magnetic brush holder as well as a tool and rag holder. Ruggedly constructed and easy to clean, the HANDy Ladder Pail will will make all your projects safer and easier!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.