Shop All Paint Buckets
Handy
Plastic Paint Bucket Liner, 1 qt, 6 PK
Mfr # 2520-CT
Zoro # G7046777
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Plastic
- Depth 6 13/64"
- Length 5 39/64"
- Width 6 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handy
- MFR # 2520-CT
- Zoro # G7046777
- UPC # 12758025204
- Country of Origin United States
- Category Paint Buckets
Dimensions
Depth | 6 13/64" |
Length | 5 39/64" |
Width | 6 13/64" |
Details
Item | Paint Bucket Liner |
Capacity | 1 qt |
Material | Plastic |
Description
Everyone who uses the HANDy Paint Pail will want to use these time-saving disposable liners! Enjoy the quick cleanup and easy color changes made possible by these disposable liners. The liners are custom made to fit the HANDy Paint Pail, and removed for easy disposal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Rac 5 Switchtip, 217 (286217)
- COLORMAXX Spray Paint, Gloss, Ivory, 12 oz (K05524007)
- WOOSTER Lockjaw Ext Tool Holder F6333 (0F63330000)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- HANDY Pro Red 1/2 gal Paint Pail (3200-CC)
- HANDY Plastic Paint Bucket, 1 qt (2500-CT)
- HANDY Plastic Paint Cup, 1 pt (1500-CT)
- HANDY Plastic Paint Cup Liner, 1 pt, 4 PK (1620-CT)
- ENCORE Plastic Paint Mix & Measure Bucket Lid, 5 qt (05166)
- ENCORE PLASTICS ENCORE Plastics 201215 Paint Bucket, 3.5 gal Capacity, Plastic, White (201215)
- WOMBAT PORTAPAINT Paint Preserver Cover, 13 in. Lx10 in. W (5030)
- Handy Paint Buckets