Shop All Paint Buckets
Handy
Plastic Paint Bucket, 1 qt
Mfr # 2500-CT
Zoro # G7046734
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Plastic
- Depth 6"
- Length 6"
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy
- MFR # 2500-CT
- Zoro # G7046734
- UPC # 12758025006
- Country of Origin United States
- Category Paint Buckets
Dimensions
Depth | 6" |
Length | 6" |
Width | 8" |
Details
Item | Paint Bucket |
Capacity | 1 qt |
Material | Plastic |
Description
The HANDy Paint Pail was designed to make your painting projects a breeze! Ruggedly constructed for both professional and do-it-yourself painters, the HANDy Paint Pail will withstand years of use, is solvent resistant and works with any paint or stain. The HANDy Paint Pail is easy to clean and makes wash-ups fast and effortless.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO SuperTuff 11 in. W White Nylon Mesh Elastic Top Paint Strainer (11511)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Hot Pink, Solvent -Based (A03622007)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle (F1620)
- ZORO SELECT Wallpaper Tool Kit (2FDJ5)
- HANDY Plastic Paint Bucket Liner, 1 qt, 6 PK (2520-CT)
- HANDY Plastic Paint Cup, 1 pt (1500-CT)
- HANDY Pro Red 1/2 gal Paint Pail (3200-CC)
- HANDY Plastic Paint Cup Liner, 1 pt, 4 PK (1620-CT)
- HANDY PAINT PRODUCTS Plastic Paint Bucket Liner, 1 qt, 6 PK (2520-CT)
- LEAKTITE 5 GAL WHT Plas Pail (005G01WH300)
- ENCORE Plastic Paint Bucket, 5 qt (1605)
- Handy Paint Buckets