Shop All Paint Buckets
This Product is Discontinued
Handy
Plastic Mixing Cup, 1 gal, 2 PK (Discontinued)
Mfr # 4510-CT
Zoro # G7772864
This Product is Discontinued
Key Features
- Width 8.5"
- Capacity 1 gal
- Depth 17"
- Color White
- Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy
- MFR # 4510-CT
- Zoro # G7772864
- UPC # 12758045103
- Country of Origin China
- Category Paint Buckets
Dimensions
Width | 8.5" |
Depth | 17" |
Length | 17" |
Overall Height | 15.25" |
Details
Item | Mixing Cup |
Capacity | 1 gal |
Color | White |
Material | Plastic |
Description
Shorten clean-up times and make easy color changes with the HANDy Ladder Pail disposable liners. Less time spent cleaning means a more profitable job. The liners are custom fit for the HANDy Ladder Pail, and removed for easy disposal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.