Shop All Paint Buckets
Handy Paint Products
Plastic Paint Bucket Liner, 1 qt, 6 PK
Mfr # 2520-CT
Zoro # G4606920
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Plastic
- Depth 6 13/64"
- Length 5 39/64"
- Width 6 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handy Paint Products
- MFR # 2520-CT
- Zoro # G4606920
- UPC # 012758025204
- Country of Origin United States
- Category Paint Buckets
Dimensions
Depth | 6 13/64" |
Length | 5 39/64" |
Width | 6 13/64" |
Overall Length | 5 5/8 in |
Overall Width | 6 1/4 in |
Overall Height | 6 1/4 in |
Diameter | 20 in |
Overall Depth | 6 13/64 in |
Details
Item | Paint Bucket Liner |
Capacity | 1 qt |
Material | Plastic |
For Use With | Mfr. No. 2500-CT |
Color | Clear |
Includes Brush Holder | Yes |
Liner Type | Cup Liners |
Shape | Rectangle |
Description
Paint Pail Liner, Liner Type Cup Liners, Capacity 1 qt, Material Plastic, 6 13/64 in Overall Depth, 5 5/8 in Overall Length, 6 1/4 in Overall Width, 6 1/4 in Overall Height, 20 in Diameter, Color Clear, For Use With 2500-CT, Includes Brush Holder Yes, Shape Rectangle, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (R316-6)
- WAGNER SPRAY TECH Flexio Filter Replacement, PK2 (0529019)
- WOOSTER 4" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (R316-4)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Dry Time: 2 to 24 hr (301992)
- HANDY PAINT PRODUCTS Plastic Paint Bucket Liner, 1 gal, 2 PK (4510-CT)
- HANDY PAINT PRODUCTS Plastic Paint Bucket, 1 pt (1500-CC)
- HANDY PAINT PRODUCTS Plastic Paint Bucket, 1 qt (2500-CT)
- THE BRUSH MAN 2-1/2-Quart Multi-Mix Container, 100PK (PAIL-2-1/2 QT)
- ENCORE Plastic Ladder Paint Bucket, 1 qt (41000)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (62080)
- ENCORE PLASTICS HDPE Paint Mix & Measure Bucket Lid, 2.5 qt, 25 PK (1045599)
- Handy Paint Products Paint Trays and Buckets