Shop All Paint Buckets
Handy Paint Products
Plastic Paint Bucket, 1 qt
Mfr # 2500-CT
Zoro # G4606939
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Plastic
- Depth 6"
- Length 6"
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Paint Products
- MFR # 2500-CT
- Zoro # G4606939
- UPC # 012758025006
- Country of Origin United States
- Category Paint Buckets
Dimensions
Depth | 6" |
Length | 6" |
Width | 8" |
Overall Length | 6 in |
Diameter | 20 in |
Overall Width | 8 in |
Overall Height | 6 in |
Overall Depth | 6 in |
Details
Item | Paint Bucket |
Capacity | 1 qt |
Material | Plastic |
For Use With | Mfr. No. 2520-CT |
Includes | Integrated Magnetic Brush Holder |
Shape | Rectangle |
Bucket Type | Paint Handheld Cups |
Color | Red |
Includes Brush Holder | Yes |
Description
Paint Pail, Bucket Type Paint Handheld Cups, Capacity 1 qt, Material Plastic, 6 in Overall Depth, 6 in Overall Length, 8 in Overall Width, 6 in Overall Height, 20 in Diameter, Color Red, For Use With 2520-CT, Includes Integrated Magnetic Brush Holder, Includes Brush Holder Yes, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Polyshades Semi-Transparent Satin Slate Oil-Based Polyurethane Stain and Polyurethane Finish (613984444)
- WESTWARD Paint Mixer, Spiral, 16 L x 3-1/4 In W (13A594)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Fabric, 10 PK (RR504)
- TITAN Spray Shield, Includes Mounting Hardware (0290623)
- HANDY PAINT PRODUCTS Plastic Paint Bucket Liner, 1 gal, 2 PK (4510-CT)
- HANDY PAINT PRODUCTS Plastic Paint Bucket, 1 pt (1500-CC)
- HANDY PAINT PRODUCTS Plastic Paint Bucket Liner, 1 qt, 6 PK (2520-CT)
- ENCORE PLASTICS 1/2Pt Mix'N Measure Container (LT30308)
- THE BRUSH MAN 2-1/2-Quart Multi-Mix Container, 100PK (PAIL-2-1/2 QT)
- LEAKTITE Multimix Container Qt (001Q02MM050)
- ENCORE Plastic Paint Bucket, 1 pt (41017)
- Handy Paint Products Paint Trays and Buckets