Shop All Paint Buckets
Handy Paint Products
Plastic Paint Bucket, 1 pt
Mfr # 1500-CC
Zoro # G4606948
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 pt
- Material Plastic
- Depth 6 1/2"
- Length 6"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handy Paint Products
- MFR # 1500-CC
- Zoro # G4606948
- UPC # 012758015007
- Country of Origin United States
- Category Paint Buckets
Dimensions
Depth | 6 1/2" |
Length | 6" |
Width | 6" |
Overall Height | 6 1/2 in |
Overall Length | 6 in |
Diameter | 19 in |
Overall Width | 6 in |
Overall Depth | 6 1/2 in |
Details
Item | Paint Bucket |
Capacity | 1 pt |
Material | Plastic |
Includes | Integrated Magnetic Brush Holder |
Color | Red |
Bucket Type | Paint Handheld Cups |
Shape | Rectangle |
Includes Brush Holder | Yes |
Description
Paint Bucket, Bucket Type Paint Handheld Cups, Capacity 1 pt, Material Plastic, 6 1/2 in Overall Depth, 6 in Overall Length, 6 in Overall Width, 6 1/2 in Overall Height, 19 in Diameter, Color Red, Includes Integrated Magnetic Brush Holder, Includes Brush Holder Yes, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL EQUIPMENT CO Counter Base (515300)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- TRIMACO Dustproof Drop, Drapable, 7 oz., 6x8, PK12 (85355)
- SLIPDOCTORS SlipDoctors - DuraGrip Lt Gray - Gallon (S-CT-DURGRY1G)
- HANDY PAINT PRODUCTS Plastic Paint Bucket Liner, 1 gal, 2 PK (4510-CT)
- HANDY PAINT PRODUCTS Plastic Paint Bucket Liner, 1 qt, 6 PK (2520-CT)
- HANDY PAINT PRODUCTS Plastic Paint Bucket, 1 qt (2500-CT)
- WOOSTER Polypropylene Paint Bucket, 1/2 gal (8617)
- PURDY Purdy Painters Pail (14T921000)
- EASY PAIL Paint Pail, 1 qt., Red (2006709)
- PURDY Purdy Painters Backpack (14S250000)
- Handy Paint Products Paint Trays and Buckets