Shop All Paint Buckets
This Product is Discontinued
Handy Paint Products
Plastic Paint Bucket, 1 gal (Discontinued)
Mfr # 4500-CC
Zoro # G4606896
This Product is Discontinued
Key Features
- Capacity 1 gal
- Material Plastic
- Depth 16"
- Length 16"
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Handy Paint Products
- MFR # 4500-CC
- Zoro # G4606896
- UPC # 012758045004
- Country of Origin United States
- Category Paint Buckets
Dimensions
Depth | 16" |
Length | 16" |
Width | 9" |
Diameter | 57 in |
Overall Width | 9 in |
Overall Depth | 16 in |
Overall Height | 16 in |
Overall Length | 16 in |
Details
Item | Paint Bucket |
Capacity | 1 gal |
Material | Plastic |
For Use With | Mfr. No. 4510-CT |
Includes | Integrated Magnetic Brush Holder, Tool and Rag Holder |
Color | Red |
Bucket Type | Roll Off Bucket |
Shape | Rectangle |
Ladder Attachment | Yes |
Includes Brush Holder | Yes |
Description
Paint Pail, Bucket Type Roll Off Bucket, Capacity 1 gal, Material Plastic, 16 in Overall Depth, 16 in Overall Length, 9 in Overall Width, 16 in Overall Height, 57 in Diameter, Color Red, For Use With 4510-CT, Includes Integrated Magnetic Brush Holder, Tool and Rag Holder, Includes Brush Holder Yes, Ladder Attachment Yes, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.