Shop All Paint Grids
Handy Paint Products
Paint Grid, 5 gal. Buckets, Plastic
Mfr # 5500-CC
Zoro # G4606850
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Plastic
- Length 12 in
- Width 10 3/4 in
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Paint Products
- MFR # 5500-CC
- Zoro # G4606850
- UPC # 012758055003
- Country of Origin United States
- Category Paint Grids
Dimensions
Length | 12 in |
Width | 10 3/4 in |
Details
Capacity | 5 gal |
Item | Paint Grid |
Material | Plastic |
Thickness | 1/4 in |
Color | Red |
For Use With | 5 gal Buckets |
Product Type | Paint Grid |
Description
Paint Grid, Material Plastic, Capacity 5 gal, Length 12 in, Width 10 3/4 in, Color Red, Thickness 1/4 in, For Use With 5 gal Buckets, Product Type Paint Grid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 1 gal. (314410)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (R362-18)
- RUST-OLEUM 1 Qt Light Walnut Varathane Oil-Based Interior Wood Stain (211719H)
- VARATHANE Polyurethane, Clear, Gloss, 1 gal. (200031)
- HANDY PAINT PRODUCTS Paint Grid, 1 gal. Paint Cans, Plastic (5510-CC)
- LINZER Bucket Grid Plstc 1G (RM115)
- ASSOCIATED PAINT Associated Paint MAGCHBPT-4 1 Quart Tintable Chalkboard Paint (786594008201)
- PREMIER 10" Bucket Grid 5-Gallon 2 Sided Metal Mesh (2SD 5GG)
- WOMBAT PORTAPAINT Paint Roller Spreading Grid, PK3 (5078)
- WOOSTER Paint Grid Wire, 10 In. (F0001)
- PREMIER Paint Grid, 1 gal., 8-5/8in L x 4-1/2in W (PA-86231)
- Handy Paint Products Paint Grids