Shop All Paint Grids
Handy Paint Products
Paint Grid, 1 gal. Paint Cans, Plastic
Mfr # 5510-CC
Zoro # G4606841
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material Plastic
- Length 6 1/2 in
- Width 5 3/4 in
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Paint Products
- MFR # 5510-CC
- Zoro # G4606841
- UPC # 012758055102
- Country of Origin United States
- Category Paint Grids
Dimensions
Length | 6 1/2 in |
Width | 5 3/4 in |
Details
Item | Paint Grid |
Capacity | 1 gal |
Material | Plastic |
Thickness | 1/4 in |
Color | Red |
For Use With | 1 gal Paint Cans |
Product Type | Paint Grid |
Description
Paint Grid, Material Plastic, Capacity 1 gal, Length 6 1/2 in, Width 5 3/4 in, Color Red, Thickness 1/4 in, For Use With 1 gal Paint Cans, Product Type Paint Grid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 10 PK (25032)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (300344)
- LINZER Roller Cover Foam 2Pk 4X1/8In (MR400-2)
- RUST-OLEUM Rust Preventative Spray Paint, Black, High Gloss, 15 oz (V2179838)
- HANDY PAINT PRODUCTS Paint Grid, 5 gal. Buckets, Plastic (5500-CC)
- PREMIER Zpro 1 Gallon Metal Grid (1GG)
- PREMIER 10 in. Zpro 5 Gallon Grid 4Side (5GGSS)
- WOOSTER 5 Gal Bucket Grid Screen F0001 (0F00010000)
- WOOSTER Acme 5-gallon Grid 10in Wx12in L (F0011)
- WOOSTER Paint Grid Wire, 10 In. (F0001)
- PREMIER 10" Bucket Grid 5-Gallon 2 Sided Metal Mesh (2SD 5GG)
- Handy Paint Products Paint Grids