Shop All Floor Signs
This Product is Discontinued
Handy Cone
Storage Tube, 32 in Height, 2 in Width (Discontinued)
Mfr # 0726001311
Zoro # G4204496
This Product is Discontinued
Key Features
- Legend 31 in Gray Tube
- Width 2 in
- Height 32 in
- Sub-Category Traffic Cone Signs
- For Use With 31 in Pop Up Safety Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Cone
- MFR # 0726001311
- Zoro # G4204496
- UPC # 047297912579
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 2 in |
Height | 32 in |
Length | 2 in |
Outside Dia. | 6 1/2 in |
Outside Diameter | 6 1/2 in |
Details
Item | Storage Tube |
Legend | 31 in Gray Tube |
Sub-Category | Traffic Cone Signs |
For Use With | 31 in Pop Up Safety Cone |
Material | Plastic |
Weight | 0.5 lb |
Color | Gray |
Product Type | Storage Tube |
For Use With Product Type | 31 in Pop Up Safety Cone |
Description
Storage Tube, Product Type Storage Tube, For Use With Product Type 31 in Pop Up Safety Cone, Color Gray, Length 2 in, Material Plastic, Weight 0.5 lb, Width 2 in, Outside Diameter 6 1/2 in, Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.