Shop All Arts & Crafts
Handy Art
Washable Finger Paint, Yellow, 16 oz., PK6
Mfr # 241-010
Zoro # G7293685
product price: $26.99
/pk 6, $4.50/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 6 - 16oz bottles of paint
- Recommended Age 2+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 241-010
- Zoro # G7293685
- UPC # 194629007127
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Yellow |
Recommended Grade | Grade PK+ |
Includes | 6 - 16oz bottles of paint |
Recommended Age | 2+ Years |
Description
Handy Art® Washable Finger Paint offers vibrant, fast drying color with a smooth and creamy texture. Never have little hands had so much fun and been so clean afterwards! Handy Art® Washable Finger Paints are available in a variety of sizes and colors. Handy Art® Washable Finger Paints are designed to wash out of most clothing with soap and cold water. Handy Art® Washable Finger Paints are certified AP non-toxic. Each bottle is 16 oz. Sold as a pack of 6 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cards, Post, Inkjt, 5.5X4.25 200PK (AVE8387)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 50 ft- Black (WL-ED-UV-075-50-BK)
- BRADY Emergency Procedure Clipboard (CB326E)
- NCCO GUESTCHECK Guest Check 2 Part Carbonless, PK2000 (T4997BK)
- HANDY ART Washable Finger Paint, Red, 16 oz., PK6 (241-020)
- HANDY ART Washable Finger Paint, Blue, 16 oz., PK6 (241-030)
- HANDY ART Washable Finger Paint, Orange, 16 oz., PK6 (241-015)
- HANDY ART Little Masters Tempera Paint, Pink, Gallon (204722)
- HANDY ART Little Masters® Tempera Paint, Yellow, Gallon (204-710)
- HANDY ART Acrylic Gesso 32 oz, PK2 (440-003)
- SCHOOL SMART MODELING CLAY RED 1LB (PAC4087-01-5987DI)
- Handy Art