Shop All Arts & Crafts
Handy Art
Washable Finger Paint, Red, 16 oz., PK6
Mfr # 241-020
Zoro # G7293387
product price: $26.39
/pk 6, $4.40/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6 - 16oz bottles of paint
- Recommended Grade Grade PK+
- Recommended Age 2+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 241-020
- Zoro # G7293387
- UPC # 194629007141
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Red |
Includes | 6 - 16oz bottles of paint |
Recommended Grade | Grade PK+ |
Recommended Age | 2+ Years |
Description
Handy Art® Washable Finger Paint offers vibrant, fast drying color with a smooth and creamy texture. Never have little hands had so much fun and been so clean afterwards! Handy Art® Washable Finger Paints are available in a variety of sizes and colors. Handy Art® Washable Finger Paints are designed to wash out of most clothing with soap and cold water. Handy Art® Washable Finger Paints are certified AP non-toxic. Each bottle is 16 oz. Sold as a pack of 6 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Pink (63611)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7" L, Red, 7 Digits, PK100 (V32541073-01-GRAI)
- DECKER TAPE PRODUCTS Label, DL2443, HIGH CLAIM ITEM, 3" X 5" (DL2443)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- HANDY ART Washable Finger Paint, Green, 16 oz., PK6 (241-045)
- HANDY ART Washable Finger Paint, Yellow, 16 oz., PK6 (241-010)
- HANDY ART Washable Finger Paint, Blue, 16 oz., PK6 (241-030)
- HANDY ART Little Masters® Tempera Paint, Orange, Gallon (204-715)
- HANDY ART Little Masters Washable Tempera Paint, Magenta, Gallon (214725)
- HANDY ART Little Masters® Washable Tempera Paint, Orange, Gallon (214-715)
- CRAYOLA Crayola Dough Classpack, 3 oz., PK 48 (BIN570174)
- Handy Art