Shop All Arts & Crafts
Handy Art
Washable Finger Paint, Orange, 16 oz., PK6
Mfr # 241-015
Zoro # G7292635
product price: $27.55
/pk 6, $4.59/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6 - 16oz bottles of paint
- Recommended Grade Grade PK+
- Recommended Age 2+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 241-015
- Zoro # G7292635
- UPC # 194629007134
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Orange |
Includes | 6 - 16oz bottles of paint |
Recommended Grade | Grade PK+ |
Recommended Age | 2+ Years |
Description
Handy Art® Washable Finger Paint offers vibrant, fast drying color with a smooth and creamy texture. Never have little hands had so much fun and been so clean afterwards! Handy Art® Washable Finger Paints are available in a variety of sizes and colors. Handy Art® Washable Finger Paints are designed to wash out of most clothing with soap and cold water. Handy Art® Washable Finger Paints are certified AP non-toxic. Each bottle is 16 oz. Sold as a pack of 6 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Pencil, No. 2, Wood, PK144 (DIX14412)
- CANON Chromalife 100 High-Yield Ink (CL-276XL), 300 Page-Yield, Tri-Color (4987C001)
- ZORO SELECT Newspaper Bags, 5-1/2x15 In, PK2000 (5DTW7)
- DACASSO Black Leatherette 22" x 14" Conference Pad (PR-1057)
- HANDY ART Washable Finger Paint, Green, 16 oz., PK6 (241-045)
- HANDY ART Washable Finger Paint, Blue, 16 oz., PK6 (241-030)
- HANDY ART Washable Finger Paint, Yellow, 16 oz., PK6 (241-010)
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, 32 oz., PK6 (213-710)
- HANDY ART Metallic Tempera Paint, 16 oz., Gold, PK3 (231-162)
- HANDY ART Tempera Paint, Multicultural, 8 oz, PK8 (882-056)
- SCENIC SAND Activa Bag 5 lbs of Fadeproof Colored Sand (SC81410)
- Handy Art