Shop All Arts & Crafts
Handy Art
Tempera Paint, Multicultural, 8 oz, PK8
Mfr # 882-056
Zoro # G6761396
product price: $26.95
/pk 8, $3.37/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige, Tan, Mahogany, Peach, Mustard, Olive, Salmon And Nutmeg
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 8oz bottle each of: Beige, Tan, Mahogany, Peach, Mustard, Olive, Salmon and Nutmeg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 882-056
- Zoro # G6761396
- UPC # 75176101141
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Beige, Tan, Mahogany, Peach, Mustard, Olive, Salmon And Nutmeg |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 8oz bottle each of: Beige, Tan, Mahogany, Peach, Mustard, Olive, Salmon and Nutmeg |
Description
A great economical source of color, Handy Art tempera offers rich skin tones. Made with high quality pigments that dry to a matte finish that won't chip, flake or crack. Highly opaque colors offer excellent coverage. Clean up with soap and water. Certified AP Non-Toxic. Set of 8 - 8 oz. bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cards, Tent, Lsr/Inkj, 3.5X11 50PK (AVE5309)
- SCHNEIDER PEN Slider Edge XB Ballpoint Pen, Viscoglide Ink, 1.4 mm, 8-Colors w/Case (152279)
- PELICAN Hardback Laptop Case w/ Liner, Fits 15" (1095CC)
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5"x7-1/2", Red (SD387-13)
- HANDY ART Washable Finger Paint, Red, 16 oz., PK6 (241-020)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- HANDY ART Little Masters® Tempera Paint, Violet, Gallon (204-740)
- HANDY ART Acrylic Paint 16 oz, Violet, 3PK (101075)
- HANDY ART Little Masters™ Washable Tempera Paint, Yellow, 16 oz., PK6 (211-710)
- HANDY ART Little Masters® Washable Tempera Paint, Red, 32 oz., PK6 (213-720)
- PACON Paper, Tagboard, 9" x 12", Manila, PK100 (5111)
- Handy Art