Shop All Arts & Crafts
Handy Art
Little Masters® Washable Tempera Paint, Red, Gallon
Mfr # 214-720
Zoro # G7293502
original price:
$25.29
10% off
new price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 gallon bottle of paint
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 214-720
- Zoro # G7293502
- UPC # 75176151757
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Red |
Includes | 1 gallon bottle of paint |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Little Masters® Washable Tempera paint is a fine quality and economical washable paint, a great combination for the beginning artist! Opaque blendable colors are bright and rich and won’t chip, flake or crack when dry. Washes out of most fabrics with soap and cold water. Water based and Certified AP Non-Toxic. Does not contain Latex, Casein, Soy, Egg, Gluten, Peanut or Tree Nuts. Each bottle includes 128 oz. of washable paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Magnetic Car Loader (9390)
- AVERY DENNISON Avery, Print-To-The-Edge True Print Business Cards, Inkjet, 2x3 1/2, Wht, 160/pk (8869)
- ZORO SELECT Plastic Strapping Sealer, Heavy Duty (52YU56)
- CANON GPR61 Black Toner 71K YLD (3763C003)
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, Gallon (214-710)
- HANDY ART Little Masters® Washable Tempera Paint, Blue, Gallon (214-730)
- HANDY ART Little Masters® Washable Tempera Paint, Brown, Gallon (214-750)
- HANDY ART Acrylic Paint Half Gallon, Brite Red (102-040)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Black, PK6 (146055)
- HANDY ART Acrylic Paint Half Gallon, Chrome Yellow (102-010)
- EAST END IMPORTS Edge Drafting Chair- Black (EEI-211-BLK)
- Handy Art