Shop All Arts & Crafts
Handy Art
Little Masters Washable Tempera Paint, Pint, 6-Color Kit
Mfr # 882-770
Zoro # G4110230
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Yellow, Red, Blue, Green, Black
- Recommended Grade Grade PK+
- Material Paint
- Recommended Age 3+ Years
- Includes 6 bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 882-770
- Zoro # G4110230
- UPC # 75176154017
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White, Yellow, Red, Blue, Green, Black |
Recommended Grade | Grade PK+ |
Material | Paint |
Recommended Age | 3+ Years |
Includes | 6 bottles |
Description
A fine quality and economical paint, a great combination for the beginning artist! Opaque blendable colors are bright and rich and won't chip, flake or crack when dry. Washes out of most fabrics with soap and cold water. Certified AP Non-Toxic. Set includes a pint each of: White, Yellow, Red, Blue, Green, and Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELL EDUCATION 180 Days of Geography for Kindergarten (28621)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black (A7017921)
- ZORO SELECT Long Corrugated Boxes, 32" x 12" x 12", Kraft, 20/Bundle (11G171)
- BSC PREFERRED 3 x 5'' - ''Fragile Electronic Equipment'' Fluorescent Yellow Labels (S-6167)
- HANDY ART Acrylic Black Gesso 32 oz, PK2 (440-103)
- HANDY ART Tempera Paint, Multicultural, 8 oz, PK8 (882-056)
- HANDY ART Washable Finger Paint, Blue, 16 oz., PK6 (241-030)
- HANDY ART Acrylic Paint (HAN102000)
- HANDY ART Little Masters Washable Tempera Paint, Blue, 16 oz., 6PK (211730)
- HANDY ART Acrylic Paint (HAN102060)
- UCREATE Poly Cover Sketch Book, Heavyweight, 12in x 9in, 75 Sheets, PK3 (PCAR37088)
- Handy Art