Shop All Arts & Crafts
Handy Art
Little Masters Washable Tempera Paint, Pink, 32 oz., 6PK
Mfr # 213722
Zoro # G404838374
product price: $39.69
/pk 6, $6.61/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Size (6) 32 oz.
- Material Water-Based Paint
- Includes 6 bottles of paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 213722
- Zoro # G404838374
- UPC # 194629073009
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | (6) 32 oz. |
Details
Color | Pink |
Material | Water-Based Paint |
Includes | 6 bottles of paint |
Description
Little Masters Washables are the budget friendly choice for the young artist! Bright blendable colors, wash out of most fabrics with soap and cold water. Certified AP Non-Toxic. Each bottle includes 32 oz. of paint. Sold as a pack of 6 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 x 2-1/2 x 4'' Kraft Reverse Tuck Folding Cartons, 500PK (RT6SC)
- PACON Card Stock, Classic Ivory, 8-1/2" x 11", PK100 (P101186)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150 (56LT38)
- MAGNA VISUAL 48 x 72" Full Year Calendar Board, with Magnet Strips (AC-4872MR)
- HANDY ART Little Masters® Washable Tempera Paint, Red, Gallon (214-720)
- HANDY ART Acrylic Paint Half Gallon, Ultra Blue (102-065)
- HANDY ART Acrylic Gesso 32 oz, PK2 (440-003)
- HANDY ART Acrylic Paint, Pint, Primary Set, 12 Colors (881-030)
- HANDY ART Little Masters® Washable Tempera Paint, Red, 32 oz., PK6 (213-720)
- HANDY ART Little Masters® Washable Tempera Paint, Orange, Gallon (214-715)
- CRAFTY DAB Kids Scented Paint Markers, Assorted Colors, PK12 (CV75626)
- Handy Art