Shop All Arts & Crafts
Handy Art
Little Masters® Washable Tempera Paint, Orange, Gallon
Mfr # 214-715
Zoro # G7293335
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Includes 1 gallon bottle of paint
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 214-715
- Zoro # G7293335
- UPC # 75176151740
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Orange |
Recommended Age | 4+ Years |
Includes | 1 gallon bottle of paint |
Recommended Grade | Grade PK+ |
Description
Little Masters® Washable Tempera paint is a fine quality and economical washable paint, a great combination for the beginning artist! Opaque blendable colors are bright and rich and won’t chip, flake or crack when dry. Washes out of most fabrics with soap and cold water. Water based and Certified AP Non-Toxic. Does not contain Latex, Casein, Soy, Egg, Gluten, Peanut or Tree Nuts. Each bottle includes 128 oz. of washable paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Data Card Sheet, 8.5x11", Assrt Color, PK10 (FM1614)
- SHARPIE Tank Style Highlighters, Chisel Tip, Fluorescent Yellow, PK4 (25164PP)
- ASTROBRIGHTS Color Paper, 24 lb, 8.5 x 11, Sunburst Yellow, PK500 (22591)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Window, PK500 (UNV35211)
- HANDY ART Little Masters® Washable Tempera Paint, Brown, Gallon (214-750)
- HANDY ART Little Masters® Washable Tempera Paint, Black, Gallon (214-755)
- HANDY ART Little Masters® Washable Tempera Paint, Blue, Gallon (214-730)
- HANDY ART Metallic Tempera Paint, 16 oz., Copper, PK3 (231-164)
- HANDY ART Tempera Paint, Multicultural, 8 oz, PK8 (882-056)
- HANDY ART Little Masters® Tempera Paint, Blue, Gallon (204-730)
- PACON SunWorks® Construction Paper, Brown, 9x12in, PK500 (P6703)
- Handy Art