Shop All Arts & Crafts
Handy Art
Little Masters Washable Tempera Paint, Orange, 16 oz., 6PK
Mfr # 211715
Zoro # G504838410
product price: $20.49
/pk 6, $3.41/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Size (6) 16 oz.
- Includes 6 bottles of paint
- Material Water-Based Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 211715
- Zoro # G504838410
- UPC # 194629089895
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | (6) 16 oz. |
Details
Color | Orange |
Includes | 6 bottles of paint |
Material | Water-Based Paint |
Description
A fine quality and economical paint, a great combination for the beginning artist! Opaque blendable colors are bright and rich and won't chip, flake or crack when dry. Washes out of most fabrics with soap and cold water. Certified AP Non-Toxic. Does Not Contain: Latex, Dairy or Casein, Soy, Egg, Gluten, Peanut or Tree Nuts. Each bottle includes 16 oz. of paint. Sold as a pack of 6 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- PENTEL Clic Eraser, Grip Eraser, Assorted, PK3 (ZE21TBP3M)
- EPE USA iMac 27in Shipping Box (GC-X8IB-7YLI)
- GEN BAG, PAPER, LIQUOR, PINT (LQPINT500)
- HANDY ART Little Masters® Tempera Paint, Violet, Gallon (204-740)
- HANDY ART Little Masters Tempera Paint, Orange, 32 oz., 6PK (203715)
- HANDY ART Acrylic Paint (HAN102000)
- HANDY ART Little Masters Washable Tempera Paint, Blue, 32 oz., 6PK (213730)
- HANDY ART Acrylic Paint 16 oz, Burnt Umber, 3PK (101090)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Black, PK6 (146055)
- CRAYOLA Washable Paint, Violet, 16 oz (54-2016-040)
- Handy Art