Shop All Arts & Crafts
Handy Art
Little Masters Washable Tempera Paint, Blue, 32 oz., 6PK
Mfr # 213730
Zoro # G604838365
product price: $32.15
/pk 6, $5.36/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Water-Based Paint
- Size (6) 32 oz.
- Includes 6 bottles of paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 213730
- Zoro # G604838365
- UPC # 194629006540
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | (6) 32 oz. |
Details
Color | Blue |
Material | Water-Based Paint |
Includes | 6 bottles of paint |
Description
Little Masters Washables are the budget friendly choice for the young artist! Bright blendable colors, wash out of most fabrics with soap and cold water. Certified AP Non-Toxic. Each bottle includes 32 oz. of paint. Sold as a pack of 6 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Glossy Magnetic Photo Paper, 13 mil, 4 x 6, White, PK5 (3634C002)
- PCI Pci Canon Fm4-8400-010 Waste Container (FM4-8400-010-PCI)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Clear (TZe145)
- AZ TRADING & IMPORT AZ Trading & Import CT502 1-30 RC Bulldozer Construction Truck with 5 Channel (CT502)
- HANDY ART Little Masters® Tempera Paint, Green, Gallon (204-745)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Black, PK6 (146055)
- HANDY ART Little Masters® Washable Tempera Paint, Green, Gallon (214-745)
- HANDY ART Little Masters® Washable Tempera Paint, Black, Gallon (214-755)
- HANDY ART Washable Finger Paint, Black, 16 oz., 6PK (241055)
- HANDY ART Little Masters™ Washable Tempera Paint, Yellow, 16 oz., PK6 (211-710)
- TEACHER CREATED RESOURCES Safari Animals Stickers, PK1440 (TCR5468)
- Handy Art