Shop All Arts & Crafts
Handy Art
Little Masters Washable Tempera Paint, Blue, 16 oz., 6PK
Mfr # 211730
Zoro # G004838361
product price: $19.39
/pk 6, $3.23/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Water-Based Paint
- Includes 6 bottles of paint
- Size (6) 16 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 211730
- Zoro # G004838361
- UPC # 194629089918
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | (6) 16 oz. |
Details
Color | Blue |
Material | Water-Based Paint |
Includes | 6 bottles of paint |
Description
Little Masters Washables are the budget friendly choice for the young artist! Bright blendable colors, wash out of most fabrics with soap and cold water. Certified AP Non-Toxic. Each bottle includes 16 oz. of paint. Sold as a pack of 6 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 6 in. W X 9-1/2 in. L College Ruled Spiral Notebook (06180)
- TAPE LOGIC Tape Logic® Acrylic Tape, 2 Mil, 5" x 72 yds., Clear, 12/Case (T9226100)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Fuchsia, 500PK (00100)
- MEASURETEK Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (12R980)
- HANDY ART Little Masters Washable Tempera Paint, Pink, 16 oz., 6PK (211722)
- HANDY ART Little Masters® Tempera Paint, Red, Gallon (204-720)
- HANDY ART Little Masters® Tempera Paint, Violet, Gallon (204-740)
- HANDY ART Acrylic Black Gesso 32 oz, PK2 (440-103)
- HANDY ART Acrylic Paint Half Gallon, Chrome Yellow (102-010)
- HANDY ART Little Masters® Tempera Paint, Yellow, Gallon (204-710)
- ELMERS Glue Sticks, 0.21 oz, 12/BX, Purple Dries Clear PK (EPIE514)
- Handy Art