Shop All Arts & Crafts
Handy Art
Little Masters® Washable Tempera Paint, Black, Gallon
Mfr # 214-755
Zoro # G7292863
original price:
$24.05
14% off
new price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 gallon bottle of paint
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 214-755
- Zoro # G7292863
- UPC # 75176151825
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Black |
Includes | 1 gallon bottle of paint |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Little Masters® Washable Tempera paint is a fine quality and economical washable paint, a great combination for the beginning artist! Opaque blendable colors are bright and rich and won’t chip, flake or crack when dry. Washes out of most fabrics with soap and cold water. Water based and Certified AP Non-Toxic. Does not contain Latex, Casein, Soy, Egg, Gluten, Peanut or Tree Nuts. Each bottle includes 128 oz. of washable paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Gel Pen, 0.7mm Point, 4/PK, Black PK (ZEB41314)
- AVERY Dividers, Index, Sidetab, D 25PK (AVE01404)
- MASTER Heavy-Duty 3-Hole Punch, Adjust Center, 40 Sht Cap, BK (MAT1325B)
- CIG Remanufactured Postage Meter Fluorescent Red Ink Cartridge for FP Mailing Solutions PIC10, 2PK (ECOPIC10)
- HANDY ART Little Masters® Washable Tempera Paint, Blue, Gallon (214-730)
- HANDY ART Little Masters® Washable Tempera Paint, White, Gallon (214-705)
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, Gallon (214-710)
- HANDY ART Handy Art® Washable Glitter Glue, 8 oz., Multi-Color, PK6 (146100)
- HANDY ART Washable Finger Paint, Black, 16 oz., 6PK (241055)
- HANDY ART Little Masters® Tempera Paint, Violet, Gallon (204-740)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, White, PK50 (103090)
- Handy Art