Shop All Arts & Crafts
Handy Art
Little Masters Washable Tempera Paint, 128 oz. Bottles, 12 Colors
Mfr # 214700
Zoro # G004838422
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Peach, White, Yellow, Orange, Red, Magenta, Blue, Turquoise, Violet, Green, Brown, Black
- Material Water-Based Paint
- Includes 12 bottles of paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Handy Art
- MFR # 214700
- Zoro # G004838422
- UPC # 194629000029
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Peach, White, Yellow, Orange, Red, Magenta, Blue, Turquoise, Violet, Green, Brown, Black |
Material | Water-Based Paint |
Includes | 12 bottles of paint |
Description
Little Masters Washable Tempera paint is a fine quality and economical washable paint, a great combination for the beginning artist! Opaque blendable colors are bright and rich and wont chip, flake or crack when dry. Washes out of most fabrics with soap and cold water. Water based and Certified AP Non-Toxic. Does not contain Latex, Casein, Soy, Egg, Gluten, Peanut or Tree Nuts. Each bottle includes 128 oz. of washable paint. Sold as a pack of 12 bottles in 12 colors: peach, white, yellow, orange, red, magenta, blue, turquoise, violet, green, brown, and black.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHENILLE KRAFT Toothpicks, Flat Wood, PK2500 (3690-01)
- XYRON Repositionable Adhesive, Refill, 2.5" (AT256-20CFTR)
- UNIVERSAL Tote Storage Box, 20-1/8x14-5/8x10-3/4 (UNV40015)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 23-3/4" (53XM46)
- HANDY ART Little Masters™ Washable Tempera Paint, Yellow, 16 oz., PK6 (211-710)
- HANDY ART Little Masters Tempera Paint, Light Green, Gallon (204742)
- HANDY ART Little Masters Tempera Paint, Pink, Gallon (204722)
- HANDY ART Little Masters® Washable Tempera Paint, Red, Gallon (214-720)
- HANDY ART Handy Art® Acrylic Paint, 16 oz, Set of 6 (881-055)
- HANDY ART Acrylic Paint Half Gallon, Chrome Yellow (102-010)
- EASY-TO-ORGANIZE Cream Manila Drawing Paper 50 lbs. 9 x 12 500 Sheets-Pack (EA39865)
- Handy Art